{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 255 mm | |
| Total weight | 500 g | |
| Suitable for | blind rivets | |
| Colour | black; turquoise | |
| Max. diameter, blind rivets | 5 mm | |
| Material, blind rivets | aluminium; stainless steel; steel | |
| Content | single part | |
| Type of product | pop riveter | |
| Surface | manganese phosphated |
| Article number | 1963N-1 | |
| EAN / GTIN | 4000896187447 | |
| Manufacturer number | 1963N-1 | |
| L-Number | L60140 3629 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |