Car body file blade ∙ Length: 350 mm

Article no.: 1934-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Description of shape flat
Type of cut fine cut
German Cut 1
Grit designation medium
Layout double-sided
Type of product car body file
For material metals
Length without tang 350 mm
Standard DIN 7264
Handle no grip/ handle available

Identification & Classification

Article number 1934-2
EAN / GTIN 4000896008063
Manufacturer number 1934-2
L-Number L60140 2254
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Flat
  • Milled, diagonal cut
  • Teeth (cut):
    1 = coarse 1934-1
    2 = medium 1934-2
    3 = fine 1934-3
  • For file holders HAZET 1934 and 1934N-1
  • DIN 7264 form A
  • Dimensions / length: 350 mm
  • Net weight: 0.31 kg

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart