Tool holder/release tool Wkz.Aufn. 9 x 12 L.382,5mm

Article no.: 18200001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity min. 9 mm
Capacity max. 12 mm
Length 382.5 mm
Type of product pin vice

Identification & Classification

Article number 18200001
EAN / GTIN 4018754013692
Manufacturer number 18200001
L-Number L60010 103
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • For mounting attachments for torque spanners (without torque function)

Feature:

  • Length mm (L): 382.5 mm
  • Size of tool holder [inside4kt]: 9 x 12 mm
  • Weight: 490g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart