{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour |
grey
|
|
| Height |
132 mm
|
|
| Width |
147 mm
|
|
| Depth |
230 mm
|
|
| Material |
polyethylene (PE); polypropylene (PP)
|
|
| Stackable |
yes
|
|
| Facility to apply labels |
by means of inserted tag
|
|
| Type of product |
open storage bin
|
| Article number | 1782 | |
| EAN / GTIN | 4017976017822 | |
| Manufacturer number | 1782 | |
| L-Number | L90080 1110 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |