{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 732E | |
| Content | 1 pcs. | |
| Description of shape | flat | |
| Diameter | 350 mm | |
| Propulsive equipment | stationary grinding machine | |
| Holder | hole | |
| Diameter of hole | 20 mm | |
| Grit designation | medium | |
| Grinding media backing | paper | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Grit size (mesh) | 60 mesh | |
| Suitable for material | wood | |
| Material group | wood | |
| Standard | EN 13743 |
| Article number | 175685 | |
| EAN / GTIN | 4002748756856 | |
| Manufacturer number | 175685 | |
| L-Number | L51880 100626 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |