{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, yellow | Sand yellow | |
| Series | 514 | |
| Manufacturer’s designation | Schleifdreieck 514 | |
| Content | 1 pcs. | |
| Description of shape | triangular | |
| Abrasive media width | 95 mm | |
| Abrasive media length | 88 mm | |
| Grit designation | coarse | |
| Grinding media backing | paper | |
| Number of dust extraction holes, with dust extraction | 6 | |
| Hole pattern, with dust extraction | round hole pattern | |
| Colour | yellow | |
| Contents unit | pieces | |
| Type of product | sanding disc | |
| Grit size (mesh) | 40 mesh | |
| Grinding process | roughing | |
| Suitable for material | wood | |
| Characteristics | with dust extraction |
| Article number | 175300 | |
| EAN / GTIN | 4002748753008 | |
| Manufacturer number | 175300 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |