STARCKE Grinding disc 514, 150 mm, 15 hole, grit 320

Article no.: 175106
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, yellow Sand yellow
Content 1 pcs.
Shape round
Diameter 150 mm
Propulsive equipment random orbital sander
Holder hook and loop
Grit designation very fine
Grinding media backing paper
Number of dust extraction holes, with dust extraction 15
Hole pattern, with dust extraction round hole pattern
Manufacturer’s designation Schleifscheibe 514
Colour yellow
Contents unit pieces
Type of product hool and loop grinding disc
Grit size (mesh) 320 mesh
Material group multi-material
Suitable for surface grinding
Characteristics cooling coating; with dust extraction
Standard ISO 6344

Identification & Classification

Article number 175106
EAN / GTIN 4002748751066
Manufacturer number 175106
L-Number L51880 100066
Manufacturer/responsible person Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de

Description

Description:

Special abrasive material with dust-repelling stearate coating for pre-, intermediate and final sanding. Versatile application in car repair, painting and furniture production and in dry construction

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart