{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | LYNX220FLEX | |
| Manufacturer’s designation | 32.BMT32LYNX220FLEXRÜKIK | |
| Gauge length | 80 mm | |
| Insert size | 32 mm | |
| Type of product | Cartridges | |
| Height | 90 mm |
| Article number | 174781 | |
| EAN / GTIN | 4069739268040 | |
| Manufacturer number | 32.BMT32LYNX220FLEXRÜKIK | |
| L-Number | L31490 118583 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |