{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue | |
| With push handle | yes | |
| Number of handles | 1 | |
| Material of handle | plastic-coated | |
| Number of wheels/castors | 2 pcs. | |
| External diameter of wheel/castor | 220 mm | |
| Width of wheel/castor | 70 mm | |
| Material of wheel/castor | pneumatic tyres | |
| Area of application | tool trolley | |
| Type of product | hand platform trolley | |
| Design version | aluminium tube construction; steel hollow section construction | |
| Max. load capacity | 250 | |
| Overall width | 660 mm | |
| Overall depth | 650 mm | |
| Overall height | 1,190 mm | |
| Mobile | yes |
| Article number | 1735 | |
| EAN / GTIN | 4017976017358 | |
| Manufacturer number | 1735 | |
| L-Number | L90080 365 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |