{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Safety-Insert-System | |
| Manufacturer’s designation | HAZET | |
| Colour | blue; black | |
| Type of product | toolbox | |
| Characteristics | impact resistant | |
| Fittings | use; Carrying handle | |
| External dimension width | 185 mm | |
| External dimension height | 153 mm | |
| External dimension depth | 52 mm | |
| Material | plastic | |
| Weight | 0.6 kg |
| Article number | 165-S | |
| EAN / GTIN | 4000896167784 | |
| Manufacturer number | 165-S | |
| L-Number | L60140 3459 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |