{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Number of tools | 6 pcs. | |
| Manufacturer’s designation | Kegelsenker-Satz Nr. 150372 | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder tolerance class | h9 | |
| Packaging | box | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Number of teeth | 3 | |
| Angle, 1st step | 90 degrees | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | Werksnorm | |
| Machining method | subland drilling | |
| Colour ring | without | |
| Type of product | countersink | |
| Content | set |
| Article number | 150374 6 | |
| EAN / GTIN | 4045197086242 | |
| Manufacturer number | 150374 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |