Euro box carts

Article no.: 1372
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1372
EAN / GTIN 4017976513720
Manufacturer number 1372
L-Number L90080 1315
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Deutschland, www.fetra.de

Description

Ausführung:

montiert

Beschreibung:

Eurokastenwagen im Baukasten-System: Stahlrohr und Profilstahl geschweißt, pulverbeschichtet blau RAL 5007, Schraubkonstruktion. Variabel einschraubbare Etagen, Raster 100 mm, Neigung bei schrägem Einbau 15° oder 30°. Tragkraft pro Ladefläche 80 kg. 5 Etagenrahmen mit 10 Eurokästen 600 x 400 x 145 mm. 4 Lenkrollen, TPE-Bereifung, Naben mit Rillenkugellager. 2 Stück mit Feststeller

Merkmal:

  • Gesamttragkraft (kg): 400
  • Nutzflächenlänge (mm): 820
  • Nutzflächenbreite (mm): 610
  • Etagenhöhen (mm): 298, 598, 898, 1198, 1498
  • Tragkraft Etage (kg): 80
  • Gesamtlänge (mm): 935
  • Gesamtbreite (mm): 666
  • Gesamthöhe (mm): 1686
  • Bereifung: TPE
  • Radgröße (mm): 160 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart