{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00602105 | |
| Holder shape | form B | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Dry machining | unsuitable | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Shank diameter | 6 mm | |
| Shank length | 63 mm | |
| Shank type | HB | |
| Thread type | M | |
| Thread nominal diameter metric | 3 mm | |
| Thread | M3x0,5 | |
| Thread pitch | 0.5 mm | |
| Thread tolerance class | 6HX | |
| Chisel edge diameter | 2.43 mm | |
| Width across flats | 4.9 mm | |
| Length of tapping part | 7 mm | |
| Tap infeed length | 0.87 mm | |
| Taper lead angle | 21 degrees | |
| Flute length | 15 mm | |
| Number of teeth | 3 | |
| Twist direction | right-hand | |
| Twist angle | 44 degrees | |
| Type of thread-cutting tool | maskinsnittapper til synkron bearbejdning | |
| Taper lead form | E | |
| Pilot pin | without guiding pin | |
| Application for type of drilling | Blind hole | |
| To depth (x diameter) | 2.5 | |
| Number of clamping slots | 3 | |
| Core hole diameter | 2.5 mm | |
| Flank angle | 60 degrees | |
| Square-drive width across flats | 4.9 mm | |
| Tool material | HSS-E-PM | |
| Cutting media, manufacturer’s designation | HSS-PM | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Gauge length | 70 mm | |
| Overall length | 70 mm | |
| Weight | 16 g | |
| Cutting direction | right-hand cutting | |
| Standard | Werksnorm | |
| Machining method | thread processing internal | |
| Colour ring | red | |
| Type of product | Taps |
| Article number | 135415 M3 | |
| EAN / GTIN | 4045197507884 | |
| Manufacturer number | 135415 M3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |