{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of wheel/castor | fixed wheel | |
| Parking brake | no | |
| Type of fastening | bolted | |
| Construction height | 160 mm; 180 mm | |
| Type of product | role | |
| External diameter of wheel/castor | 150 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | polyamide | |
| Colour of tyre | white | |
| Area of application | transport trolleys |
| Article number | 1296 | |
| EAN / GTIN | 4017976012964 | |
| Manufacturer number | 1296 | |
| L-Number | L90080 10 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |