Hinged wrench, 50 - 80 mm

Article no.: 125A.80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version joint (pivotable)
Min. nut diameter 50 mm
Max. nut diameter 80 mm
Type of product c-hook spanner
Material heat-treatable steel
Surface chrome-plated
Overall length L 280 mm

Identification & Classification

Article number 125A.80
EAN / GTIN 3148511346594
Manufacturer number 125A.80
L-Number L60130 109
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • For nuts with side slot, the joint features a spring washer for smooth and reliable operation
  • chrome-plated, satin finish

Feature:

  • A [mm]: 5.0
  • d [mm]: 50 - 80
  • E [mm]: 8
  • L [mm]: 280
  • [g]: 380

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart