Panelled end platform carts

Article no.: 12513
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Enclosed trolley

Identification & Classification

Article number 12513
EAN / GTIN 4017976125138
Manufacturer number 12513
L-Number L90080 1129
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Modular system: The Super-Multi-Vario-Transporter is specially designed for large loads. The high-quality elasticated solid rubber castors with ball bearing hubs enable excellent manoeuvrability and very easy running. Steel tube and profile steel welded, powder coated, blue RAL 5007. Platforms with non-slip plywood made of waterproof plywood. End wall made of smooth, waterproof screen printing plate, end wall 500 mm high. 2 swivel and 2 fixed-wheel castors, elasticated solid-rubber tyres, blue-grey ‘non-marking’, hubs with ball bearings. Swivel castors with wheel locks

Feature:

  • Total load capacity (kg): 1200
  • Usable surface length (mm): 1200
  • Usable surface width (mm): 800
  • Loading surface height (mm): 283
  • Overall length (mm): 1355
  • Total width (mm): 800
  • Total height (mm): 1005
  • Tyres: Elasticated solid-rubber blue-grey
  • Wheel size (mm): 200 x 50

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart