{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| With push handle | yes | |
| Number of handles | 1 | |
| With loading area | yes | |
| Material of loading area | mesh-faced plywood | |
| Shelf width | 700 mm | |
| Depth of loading area | 1,000 mm | |
| Height of loading area | 283 mm | |
| Usable width | 700 mm | |
| Usable depth | 1,000 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 50 mm | |
| Material of wheel/castor | Resilient solid rubber | |
| Treadless tyres | yes | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Design version | profile steel/steel hollow section construction; steel hollow section construction | |
| Max. load capacity | 1,200 | |
| Overall width | 700 mm | |
| Overall depth | 1,155 mm | |
| Overall height | 1,005 mm | |
| Mobile | yes |
| Article number | 12502 | |
| EAN / GTIN | 4017976125022 | |
| Manufacturer number | 12502 | |
| L-Number | L90080 804 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |