{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Handle properties | ergonomic; non-slip | |
| With swivel jointed head, external square drive | yes | |
| Special features, external square drive | ball shape | |
| Type of product | sliding head | |
| Material | chromium alloy steel | |
| Surface | chrome-plated | |
| Standard | DIN 3122; ISO 3315 | |
| Overall length L | 154.5 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | external square drive |
| Article number | 11061010 | |
| EAN / GTIN | 4018754177721 | |
| Manufacturer number | 11061010 | |
| L-Number | L60010 3584 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |