{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Part described | Frame | |
| Coating | powder-coated | |
| Steel hollow section construction | yes | |
| Colour, blue | Light blue | |
| Part described | Gestell; Griffe | |
| Material | sheet metal | |
| Colour | blue; red | |
| Type | TK1325 | |
| Material | steel tube | |
| Number of wheels/castors | 2 pcs. | |
| External diameter of wheel/castor | 300 mm | |
| Width of wheel/castor | 100 mm | |
| Material of wheel/castor | Pneumatic tyres | |
| Treadless tyres | yes | |
| Area of application | Tool trolley | |
| Type of product | sack truck | |
| Load capacity | 400 kg | |
| Length of carrying plate | 190 mm | |
| Width of carrying plate | 550 mm | |
| Width | 700 mm | |
| Height | 1,300 mm | |
| Mobile | yes |
| Article number | 11051 | |
| EAN / GTIN | 4017976110509 | |
| Manufacturer number | 11051 | |
| L-Number | L90080 297 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |