Tyrolit Drill motors DME20CW 2kW, 230V Core drilling up to Ø 180 mm

Article no.: 11005510
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 2,000 W
Nominal voltage 230 V
Manufacturer’s designation DME20CW; DME20PU; DME20PW
Power supply mains-powered
With machine table no
Attached magnetically no
Max. drilling depth 180 mm
Type of product core drilling machine
Suitable for material aluminium; brass; cast iron; ceramic; concrete; copper; glass; masonry; plastics; stainless steel; steel; stone; wood
Special features / equipment compact design; with LED light

Identification & Classification

Article number 11005510
EAN / GTIN 9003173215791
Manufacturer number 11005510
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The new generation of DME20 drill motors offers impressive drilling performance in the power segment up to 2 kW.
  • The mechanical and electronic overload protection and the full metal housing ensure high reliability.
  • Built-in power and service indicators and a levelling aid also make them easy to use.
  • DME20 drill motors are highly versatile and cover a wide range of applications: wet/dry and hand-held/drill rig (DME20PU), wet and hand-held/drill rig (DME20PW) and exclusively wet and drill rig (DME20CW).

Advantage:

  • Compact, robust and ergonomic design
  • Power and service display and levelling aid for easy operation
  • Quick changeover between wet and dry drilling with DME20PU

Material:

  • Material-independent

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart