Machine vise with wide jaw opening, hexagon nut, key, max. 50 mm spread (total length 200 mm)

Article no.: 109-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 109
Manufacturer’s designation Maschinenkloben mit breitem Maul, Sechskantmutter und Schlüssel
Type of jaws wide
Jaw width 79.375 mm
Overall length 200 mm
Type of product hand vice

Identification & Classification

Article number 109-200
EAN / GTIN 4027474529284
Manufacturer number 109-200
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The machine vises with wide jaws, hexagon nut and key of series 109 are used for clamping workpieces under the highest stress in workshops, industry, and craftsmanship. The inside of the jaws is grooved with a prismatic cut, allowing both round and angular parts to be clamped. The series 109 convinces with its handling, enabling rotation and repositioning of the workpiece while working.
  • Universal usability in various work situations
  • The key enables a quick and secure grip on the workpiece.

Feature:

  • Material: tool steel
  • Total height [mm]: 155 mm
  • Total height [inch]: 6 1/8
  • Spare parts available: No
  • Span (max.) [mm]: 50 mm
  • Span (max.) [inch]: 1 15/16
  • Total length [mm]: 200 mm
  • Total length [inch]: 7 7/8
  • Chuck jaw width [inch]: 3 1/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart