{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | WypAll Power Clean | |
| Manufacturer’s designation | 7772 | |
| Colour | green | |
| Layers | 1 | |
| Suitable for holder/dispenser | none | |
| Number of wipes/cloths | 50 | |
| Type of product | Cloth | |
| Length | 270 mm | |
| Width | 270 mm | |
| Material | Paper | |
| Characteristics | moist; single-use | |
| Suitable for | Strongly adhesive materials; cleaning work; dirt | |
| Type of packaging | Bucket |
| Article number | 089299 W | |
| EAN / GTIN | 5033848000050 | |
| Manufacturer/responsible person | FamPro Tissue Germany GmbH, Carl-Spaeter-Straße 17, 56070 Koblenz, Germany |