WypAll® wiping cloth 1 set = 6 rolls, Type: W

Article no.: 089298 W
New product
Set price 6 Piece (0.92 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days

Select article variation and quantity

Type Set price 6 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 7764
Suitability for cleaning yes
Perforations 6×60
Width 305 mm
Length 317 mm
Colour white
moist yes
suitable for holder / dispenser 089240, 089241
Type of product Paper wipes

Identification & Classification

Article number 089298 W
EAN / GTIN 5027375008795
Manufacturer/responsible person Kimberly-Clark GmbH, Carl-Spaeter-Straße 17, 56070 KOBLENZ, Germany, www.kimberly-clark.de

Description

Version:

WypAll® wiping cloth is perfect for high traffic areas. Compatible with the Wettask™ dispenser system No. 089240 K and any cleaning agent, solvent or chemical of your choice.

Description:

  • Each refill roll contains 60 white WypAll® Wettask™ cleaning wipes, which can be soaked with the solvent of your choice.
  • Designed for use with the Wettask™ roller dispenser bucket; a refillable, airtight wipe system; cleaning wipes can be used with the desired solvents, disinfectants, chemicals or cleaning agents.
  • The unique self-closing lid of the Wettask™ system helps to prevent employees from coming into contact with harmful VOCs. The system is closed at all times, thus limiting solvent costs and preventing spillage.
  • These WypAll® cleaning wipes are perfect for high-traffic areas in industry and healthcare.
  • Compatible with the Wettask™ roll dispenser bucket (Art. No. 7919).

Supplied with:

6 rolls × 60 white cleaning cloths.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart