WypAll® X60 wipes Brag Box W

Article no.: 089284 W
(0.53 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock

Product details

Technical Data

Manufacturer's designation X60
Suitability for cleaning yes
Perforations 126
Layers 1
Width 317 mm
Length 426 mm
Colour white
moist no
Weight 2 kg
Type of product Paper wipes

Identification numbers & Classifications

Article number 089284 W
EAN / GTIN 5033848035632
Manufacturer number 6035

Description

Version:

The WypAll® X60 range was specially developed as a lightweight, durable cloth for handling various light-duty wiping processes. As a market leader in terms of versatility, we want to help you increase your productivity and efficiency, while at the same time reducing waste by offering a clean and reusable cloth that you can rely on at all times. Thanks to the advanced Hydroknit™ technology, every cloth is lightweight yet absorbent – for less residue and versatile cleaning for a wide variety of tasks. The cloth is perfect for use in industrial production and is ideal for removing light oils, adhesives and deposits. It is also suitable for cleaning glass and glossy surfaces.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart