Kimtech™ Wettask™ ESD wipes dispenser Dispenser bucket, Type: K

Article no.: 089240 K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
22 pieces in stock 22 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Wettask
Manufacturer’s designation Kimtech™ Wettask™ ESD Wischtuch-Spender
Packaging loose
ESD protected area (EPA) yes
EX area yes
Colour black
Type of product fleece
Length 235 mm
Width 220 mm
Thickness 235 mm
Characteristics re-usable
Suitable for cleaning agent; disinfectants; solvents
Type of packaging bucket

Identification & Classification

Article number 089240 K
EAN / GTIN 5027375050756
Manufacturer number 7918
Manufacturer/responsible person FamPro Tissue Germany GmbH, Carl-Spaeter-Straße 17, 56070 Koblenz, Germany

Description

Version:

Safe, simple and reliable: the Wettask™ bucket enables more efficient removal of wipes and can be filled with the cleaner and solvent of your choice. The Wettask™ wiping system gives you wipes that are soaked with the desired amount of liquid. As a closed system, the Wettask™ bucket ensures fewer VOC emissions are emitted and enables a reduction in solvent consumption by at least 20%. It can also be stacked to save space.
Wettask™ dispenser system with first-class protection for processes in ESD-sensitive areas and potentially explosive areas.
The dispenser bucket can be used with all Kimtech® wiping cloths.
The fully integrated dispenser system enables control of the correct combination of wiping cloth and solvent for the specific process.
  • Dispenser dimensions: 23.5 cm (L) × 22 cm (W) × 23.5 cm (D).
  • Kimtech® ESD-safe dispenser bucket – 5 l.
  • The first ESD-safe, closed moist wiping system certified by Keinath in accordance with EN 61340-5-1 for use in ESD-sensitive areas, and TÜV-tested.
  • A refillable, airtight system for pre-moistened wipes or dry cleaning wipes that can be used with the desired chemicals, disinfectants, solvents or cleaning agents.
  • Reduces solvent consumption by 20% and significantly reduces VOC emissions.

Suitable wiping cloths:
No. 089298 W

Supplied with:

Bucket without liquid, without cloth.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability