Extra strong industrial paper wipes, Type: W

Article no.: 089127 W
Price per 1 Piece (0.14 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
290 pieces in stock 290 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

former Tork designation 440
Perforations 750
Layers 3
Width 369 mm
Length 340 mm
Colour blue
suitable for holder / dispenser F1, W1
Type of product Paper wipes

Identification & Classification

Article number 089127 W
EAN / GTIN 7322540183795
Manufacturer number 130080
Manufacturer/responsible person Essity Professional Hygiene Germany GmbH, Sandhofer Straße 176, 68305 MANNHEIM, Germany, www.essity.com

Description

Version:

Tork extra strong industrial paper wipes (440): suitable for wiping up oils and greases. With QuickDry quality, therefore stronger and more absorbent than normal paper.
Wide range of special wipes for wiping and cleaning. Each wipe has been designed for a specific task. With the appropriate hygienic dispenser, you obtain an efficient system.
Using the correct wiping cloth will enable you to mop up leaked or spilled liquids much more efficiently and effectively and wipe away dirt and dust. Your hands are protected against contamination and heat. Wiping cloths available as a roll or as individual cloths. Discover the wide range of Tork products, designed to make your work environment cleaner, safer and more efficient. All Tork wiping cloths are FSC- and EU Ecolabel-certified.
The wipes are suitable for contact with food.

Suitable for:

Paper roll holder No. 089160 size W4.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart