{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Extraction volume per arm | 110 m2/h | |
Overall length | 255 mm | |
Overall width | 255 mm | |
Overall height | 470 mm | |
Weight | 7.5 kg | |
Power supply | Mains-powered | |
Mains frequency | 50 Hz - 60 Hz | |
AC supply voltage | 100 V - 240 V | |
Power consumption | 40 W | |
electrostatic characteristic | EGB/ESD | |
Type of product | Device for dust extract |
Article number | 082303 1 | |
EAN / GTIN | 4003008095326 | |
Manufacturer number | 0CA10-001 | |
Manufacturer/responsible person | ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Germany, www.kurtzersa.de |