{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 3 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AA (LR6) | |
| IP index of protection | IP67 | |
| ATEX zone | zone 0/20 | |
| Max. luminous flux | 150 lm; 150 lm | |
| Max. illumination time | 8 h; 8 h | |
| Max. illumination range | 95 m; 95 m | |
| Power supply | battery-powered | |
| Colour | grey | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torch | |
| Overall length | 135 mm | |
| Suitable for EX areas | yes | |
| Material | plastic | |
| Total weight | 139 g | |
| Adjustable illumination intensity | no; no | |
| Illumination type | LED |
| Article number | 081521 3AA | |
| EAN / GTIN | 032705100143 | |
| Manufacturer number | 510014 |