LED-EX torch with battery, Type: EX7

Article no.: 081484 EX7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
125 pieces in stock 125 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 68

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EX7
IP Index of Protection IP 68
ATEX zone Zone 0; Zone 20
Colour of housing yellow
Illumination 60 lm - 200 lm
Illumination time 16 h - 45 h
Illumination range 70 m - 120 m
Power supply Battery-powered
Advanced Focus System (AFS) yes
‌Number of batteries contained 3
Battery type Micro, AAA
Overall length 161 mm
Head ⌀ 41 mm
Weight 232 g
Including belt pocket no
Type of product Flashlight

Identification & Classification

Article number 081484 EX7
EAN / GTIN 4058205001243
Manufacturer number 500836
Manufacturer/responsible person Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 SOLINGEN, Germany, www.ledlenser.com

Description

Version:

The lamps of the new LED Lenser EX series are certified both for maximum dustproof and waterproof qualities.
Explosion-proof torch, tested to the applicable ATEX guidelines.
Torch with patented Advanced Focus System for focussing the light beam. Comfortable “Magnetic Switch” for easy operation even when wearing gloves and protective equipment.

Function:

IP68: Protected against continuous submersion in water (watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart