Alternative article:

LED cordless work light 500

Article no.: 081442 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
623 pieces in stock
  • IP Index of Protection: IP 65

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Illumination 50 lm - 500 lm
Illumination time 2 h - 20 h
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 3.7 V
Overall length 230 mm
Overall width 47 mm
Weight 257 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081442 500
EAN / GTIN 4062406236113

Description

Version:

Versatile LED cordless work lamp in slim sturdy design with a wide range of applications. Practical monitoring of the state of charge of the battery by LED display directly on the lamp.
  • Main lamp steplessly dimmable from 10 - 100 %.
  • Integral spotlight function.
  • Flexible use thanks to 180° pivoting magnetic base, together with fold-up and rotating suspension hook.

Charging station compatible with the GARANT easyFix system. Uncomplicated charging, ready to hand at all times.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB-C charging cable and plug-in power supply unit.

Note:

For mounting on Easyfix perforated panels, order the Easyfix plastic base plate No. 955820 size 2 also.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart