{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| IP index of protection | IP68 | |
| Lamp head diameter | 36 mm | |
| Steplessly dimmable. | no | |
| Min. luminous flux ϕ | 350 lm | |
| Max. luminous flux ϕ | 25 lm | |
| Min. illumination time | 1 h | |
| Max. illumination time | 18 h | |
| Manufacturer’s designation | P5R-PRO | |
| Power supply | battery-powered | |
| Colour | black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torch | |
| Overall length L | 131 mm | |
| Material | aluminium; plastic | |
| Total weight | 116 g | |
| Adjustable illumination intensity | yes | |
| Adjustable beam dispersion angle | yes | |
| Adjustable focus | yes | |
| Illumination type | LED |
| Article number | 081399 P5R-PRO | |
| EAN / GTIN | 4058205037075 | |
| Manufacturer/responsible person | Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Germany, www.ledlenser.com |