{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| IP index of protection | IP54 | |
| IK index of protection | IK07 | |
| Steplessly dimmable. | no | |
| Number of light settings | 2 | |
| Min. luminous flux | 15 lm | |
| Max. luminous flux | 500 lm | |
| Min. illumination time | 2 h | |
| Max. illumination time | 68 h | |
| Power supply | battery-powered | |
| Colour | red; black | |
| Index of protection / protection class | IK index of protection; IP degree of protection | |
| Type of product | headlamp | |
| Suitable for EX areas | no | |
| Material | plastic | |
| Total weight | 248 g | |
| Minimum operating temperature | -20 °C | |
| Adjustable illumination intensity | yes | |
| Adjustable focus | yes | |
| Lamp replaceable | no | |
| Illumination type | LED |
| Article number | 081347 500 | |
| EAN / GTIN | 4069515040839 | |
| Manufacturer number | 081347 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |