Line Light rechargeable inspection lamp, Type: 465

Article no.: 081341 465
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
82 pieces in stock 82 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Spread angle 75 degrees
Light output 2.6 W
Illumination 150 lm - 600 lm
Illumination time 1.5 h
Power supply Rechargeable battery-powered
Bulb LED module
Colour temperature 6,000 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Battery voltage 3.7 V
Overall length 357 mm
Head ⌀ 25 mm
Weight 220 g
Type of product Inspection lamp

Identification & Classification

Article number 081341 465
EAN / GTIN 5708997352441
Manufacturer number 03.5244
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

The Line Light work light is formed of an extruded acrylic profile with an integral lens (beam dispersion angle 75°). It is thus exceptionally sturdy and shock-resistant. With additional torch on the end (150 lumen).
The light can be rotated in its housing to give lighting without dazzle.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Work light with rechargeable battery, power supply unit, mounting clip with magnet and lockable hook.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart