LED cordless floodlight, Power consumption: 13

Article no.: 081285 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
68 pieces in stock 68 pieces available in 5-10 working days

Select article variation and quantity

Power consumption Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Power consumption 13 W
Illumination 200 lm - 2,000 lm
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Overall length 163 mm
Overall width 63 mm
Overall height 163 mm

Identification & Classification

Article number 081285 13
EAN / GTIN 5708997362013
Manufacturer number 03.6201
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption.
  • Certified for exterior use and for use in humid environments.

NOVA “For Life” cordless floodlight with integrated carrying handle and 5-step dimmer function.
  • New, updated design with highly efficient multi-LEDs.
  • New OPTILight function for optimised light output and superior duration.
  • Compact and durable for demanding work environments.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB charging cable

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart