LED floodlight CONNECT, Type: VEGA-4

Article no.: 081236 VEGA-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
Illumination 4,000 lm
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Overall length 280 mm
Overall width 103 mm
Overall height 288 mm
Type of product Area light

Identification & Classification

Article number 081236 VEGA-4
EAN / GTIN 5708997006764
Manufacturer number 03.6104C
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Version:

Scangrip CONNECT work lights are based on the CAS system and are also compatible with 18-V batteries from all leading power tool manufacturers.
High-performance cordless LED floodlight with uniform, non-dazzle illumination. The sturdy, shock-resistant plastic housing of the lights is perfect for all working environments. Can be mounted on the SCANGRIP® stand. For CAS 18-V batteries, 18-V batteries from leading power tool manufacturers or direct connection to the SCANGRIP® power supply.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Lights are supplied without battery and charger.

Note:

Suitable batteries, chargers and power supply units for wired power supply can be found under 073870 – 073890 and 081249.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart