This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hose coupling adaptor set 10 pieces, Hose internal thread connection ⌀: 13mm

Article no.: 080163 13

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Set price 10 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal diameter of hose 13 mm
Type of product hose adaptor
Number of pieces 10 pcs.
Type of connection hose connection
Material brass
Standard ISO 228

Identification & Classification

Article number 080163 13
EAN / GTIN 4047322563444
Manufacturer number 143234
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Germany, www.riegler.de

Description

Version:

Hose coupling adapter, for use with quick-change coupling, brass.

Standard:

Threads to ISO 228.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart