{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection thread | NPT | |
| Compressed air connection | 1/4 in | |
| Maximum air consumption | 28.2 l/min | |
| Operating noise | 79 dB | |
| Manufacturer’s designation | DynaPen Kit | |
| Power supply | pneumatic | |
| Length | 108 mm | |
| Diameter ⌀ | 23 mm | |
| Total weight | 260 g | |
| Impact frequency | 233 Hz | |
| Max. vibration to EN | 8 | |
| Type of product | engraving pen |
| Article number | 079708 10844 | |
| EAN / GTIN | 616026108448 | |
| Manufacturer number | 10844/H | |
| Manufacturer/responsible person | Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com |