{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Pneumatic | |
| Manufacturer's designation | G2412-1 | |
| Output power | 350 W | |
| maximum speed | 20,000 rpm | |
| maximum air consumption | 618 l/min | |
| Connection thread | BSP | |
| Compressed air connection | 1/4 inch | |
| Weight | 0.5 kg | |
| Operating noise | 79 dB(A) | |
| maximum vibration to EN | < 2.5 m/s2 | |
| Length | 180 mm | |
| Type of product | Straight die grinder |
| Article number | 079452 G2412 | |
| EAN / GTIN | 7322590010058 | |
| Manufacturer number | 8423031221 | |
| Manufacturer/responsible person | Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de |