Drytec® carbide circular saw blade ⌀ 320×25.4 mm for thick-walled material, Number of teeth: 72

Article no.: 078242 72
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Number of teeth Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 320 mm
Bore ⌀ 25.4 mm
suitable for 078234 size 8320
Suitable for material for thick-walled material
Number of teeth 72
No. of teeth optimised for Material thickness 2.5 − 4 mm
Width of cut B 2.2 mm
Type of product Circular saw blade

Identification & Classification

Article number 078242 72
EAN / GTIN 4260052466957
Manufacturer number 608278
Manufacturer/responsible person JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 ESCHWEILER, Germany, www.jepson.de

Description

Version:

Carbide-tipped circular saw blade for precise cutting.
  • Safety at work: Thin-walled, low-vibration, reduced noise.
  • Extremely long working life.
  • High-quality cutting.
  • Can be resharpened 5×.
  • General-purpose use for steel, plastic, and non-ferrous metals (not No. 078236).

Note:

Other special saw blades for aluminium, stainless steel, for example, are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart