Machine mount, Type: 99001003

Article no.: 077614 99001003
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Machine mount GIB
Weight 17 kg
Length 610 mm
Width 450 mm
Height 720 mm
Type of product Machine mount

Identification & Classification

Article number 077614 99001003
EAN / GTIN 2050001676795
Manufacturer number 99001003000
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

The working height can be adjusted easily by means of gas pressure springs. Great stability due to robust construction.

Application:

With belt linishing modules applicable as a belt linishing machine, with expansion modules applicable for radial, longitudinal, flat, centreless grinding and deburring.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart