• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Straight die grinder Cordless, Type: M12FDGS422

Article no.: 077258 M12FDGS422
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
31 pieces in stock 31 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FDGS-422B
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah; 4 Ah
Battery voltage 12 V
Speed range 0 rpm - 21,000 rpm
maximum disc ⌀ 50 mm
maximum collet ⌀ 6 mm - 8 mm
Weight 1 kg
Power supply Rechargeable battery-powered
Type of product Straight die grinder

Identification & Classification

Article number 077258 M12FDGS422
EAN / GTIN 4058546290641
Manufacturer number 4933471436
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

FUEL™ cordless straight die grinder (overall length 262 mm). DRIVE-CONTROL 3-speed setting.

Supplied with:

1 pc. 2.0 / 1 pc. 4.0 Ah battery packs, C12 C charger, 1 pc. each of collet 6 mm and 8 mm, tool bag.

Note:

Suitable grinding discs (CER) can be found from No. 554012, for cleaning discs and coarse cleaning discs see No. 554050; 554051; 554054 and 554055.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart