{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Manufacturer's designation | GWS 7-115E | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 720 W | |
Speed range | 2,800 rpm - 11,000 rpm | |
maximum vibration to EN | 6.5 m/s2 | |
maximum disc ⌀ | 115 mm | |
maximum cutting depth | 28 mm | |
Weight | 1.9 kg | |
Mains frequency | 50 Hz | |
Restart block | yes | |
Type of product | Angle grinder |
Article number |
077109 7-115E
Copy |
|
EAN / GTIN |
3165140823739
Copy |
|
Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |