{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens ⌀ | 175 mm | |
Magnification (x-times) | 1.75 | |
Head ⌀ | 315 mm | |
Length of the jointed arm A | 330 mm | |
Length of the jointed arm B | 330 mm | |
Power supply | Mains operated | |
Number of LEDs | 40 | |
Type of product | Magnifying glass lamp |
Article number | 491545 175 | |
EAN / GTIN | 4045197695970 | |
Manufacturer number | 491545 175 |