Radius gauge 1-7 mm

Article no.: 477500 1-7
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
597 pieces in stock

Product details

Technical Data

for radius 1 mm - 7 mm
0.25 mm increments 1 mm - 3 mm
0.5 mm increments 3 mm - 7 mm
No. of blades for internal / external radii 17
Type of product Radius gauge

Identification numbers & Classifications

Article number 477500 1-7
EAN / GTIN 4045197207357

Description

Version:

Made of steel; precision concave and convex gauges. Flat retaining clip with clamping screws for holding the blades (except size 0.5 - 13). Each marked with the respective radius.

Application:

For checking internal and external radii.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart