{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 %; ±3 % | |
App link | OneKey | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 597 mm | |
Torque range | 16.9 Nm - 203.4 Nm | |
Torque range | 12.5 lbfft - 150 lbfft | |
Torque range | 150 lbfin - 1,800 lbfin | |
Resolution | 0.1 Nm | |
Weight | 2,600 g | |
Square drive | 1/2 inch | |
Display | digital | |
Release signalling | acoustic; haptisk; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Nominal voltage | 12 V | |
Motor design | Fuel™ | |
No load speed | 0 rpm - 100 rpm | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | no | |
Setting the trigger value | digital, adjustable | |
Feedback | acoustic signal; udløsning; visning | |
Reversible reading | Nm; lbfin; lbfft; kgf-cm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number | 655305 203 | |
EAN / GTIN | 4058546229153 | |
Manufacturer number | 4933464970 |