{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Torx® profile | TX8 | |
Square drive | 1/4 inch | |
Profile size A | 2.3 mm | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number |
631809 TX8
Copy |
|
EAN / GTIN |
4062406265335
Copy |
|
Manufacturer number |
631809 TX8
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |