Bearing separator and extractor set, Set: K

Article no.: 884500 K
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Set Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 5 mm - 60 mm
Weight including box 4.3 kg
Set K
Packaging Modular case (L-Boxx)
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 884500 K
EAN / GTIN 4021176008856
Manufacturer number 17-K

Description

Version:

Bearing separator of high-quality tool steel.
Separator: The quick-release semicircular jaws are symmetrically tensioned by a screw. This causes the wedge-shaped jaws to insert themselves between bearings and shaft.
Extractor: Used in conjunction with the separator to extract bearings from their seating (for this the draw bolts are screwed into the threaded holes in the separation jaws).
In KUKKO L-BOXX® size 136.

Application:

For the separation of tightly wedged ball bearings, gears, etc., if the gap is too small for normal extraction arms.

Content:

1 bearing separator No. 884600: Size 0
1 extractor No. 884700: Size 0
1 pair of extension bolts: Size 0 / 1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart