{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | two-leg extractor | |
| Content | set/ assortment | |
| Weight | 4.3 kg | |
| Packaging | modular case (L-Boxx) | |
| Manufacturer’s designation | K-17 | |
| Capacity min. | 5 mm | |
| Capacity max. | 60 mm | |
| Material | steel |
| Article number | 884500 K | |
| EAN / GTIN | 4021176008856 | |
| Manufacturer number | 17-K | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |