Velour-backed abrasive disc (CER) Galaxy Multiple holes ⌀ 150 mm

Article no.: 567787
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 1.07
  • from 50
    from US $ 0.89
on request
Deliverable
2,806 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • maximum circumferential speed: 40

Description

Version:

Mirka® Galaxy, the new innovative grinding media combines effectiveness with a long working life without clogging, thanks to a new self-sharpening ceramic grit and its MultiFit holes. The blue ceramic grit remains sharp, as it breaks due to its own structure during application and thus has a self-sharpening effect. Mirka® Galaxy uses the new Mirka MultiFit concept – the optimum hole placement allows the grinding media to be used as required on any machine without the need for a special alignment. The MultiFit hole pattern creates the perfect balance between long service life and dust extraction. The Mirka® Galaxy range is based on the backing material of polyester film with coating and is available in the complete grit range from coarse 40 grit to fine 2,000 grit. Mirka® Galaxy is the ideal all-rounder product and can be used on both soft and hard surfaces.
With stable film backing. Dust-repellent coating prevents premature clogging.

Advantage:

  • Long working life without clogging, dust-repellent, low wear of the ceramic grit.
  • Self-sharpening effect due to automatic breaking of its structure – creates new edges.
  • Mirka® Galaxy uses the new Multifit hole pattern and thus achieves the perfect balance of long service life and dust extraction.
  • Longer working life due to a non-stick coating which optimally repels dust. With this coating, the dust does not remain on the grinding media and thus, together with the Multifit hole pattern, ensures improved dust extraction.
  • More uniform surface finish due to outstanding grit wear.
  • Improved tear resistance when the edges are stressed.

Application:

  • Paint
  • Plaster / scraper
  • Plastic
  • Putty
  • Priming
  • Solid surface material
  • Softwood
  • Stainless steel
  • Steel
  • Synthetic materials
  • Veneer
  • Chipboard shelves
  • Plastics
  • Glass fibre
  • Hardwood
  • MDF / HDF
  • Soft steel / carbon
  • Non-ferrous metals
  • Paint removal
  • Paint sanding

Can be used wet or dry on wood, paint, metal and plastic surfaces.
High-quality self-sharpening ceramic abrasive grit (CER), open distribution. Universally applicable for coarse, intermediate and finishing use.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart