Suction lifter, aluminium 2

Article no.: 086203 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
172 pieces in stock

Product details

Technical Data

Suction head ⌀ 120 mm
maximum load capacity 60 kg
Type of product Suction lifters

Identification numbers & Classifications

Article number 086203 2
EAN / GTIN 4010122108962
Manufacturer number 602.421

Description

Version:

Veribor® suction lifter made from sturdy aluminium, with rubber vacuum cups for a long working life.
With proven toggle lever technology.

Application:

For lifting materials with smooth, grease-free, and air-tight surface finishes.

Note:

Suction lifter should be released for storage, so that the rubber cups do not deform permanently.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart